Honeywell Analytics™ GasAlertQuattro Single-Gas Detectors

Manufacturer: Honeywell Analytics™ QT000MABNA

 View more versions of this product

Catalog No. 19413346

  Check Availability
Add to Cart

    Specifications

    Warranty 2 Years
    Color Black
    Height (English) 3.5 in.
    Height (Metric) 8.89cm
    Humidity Range 10 to 100%
    Measurement Range 0 to 1000
    Resolution 1
    Sensor Types Carbon Monoxide
    Weight (Metric) 338g
    Width (English) 5.5 in.
    Temperature (English) Range -4° to +122°F
    Temperature (Metric) Range -20° to +50°C
    Certifications/Compliance ATEX: X g II 1 G Ga Exia IIC T4, Class I, Division 1, Group A, B, C, D, IECEx: Ga Exia IIC T4, INMETRO: BR-Exia IIC T4, EMC Directive 2004/108/EC
    Depth (English) 2 in.
    Depth (Metric) 5.08cm
    IP Rating 66/67
    Weight (English) 11.92 oz.
    Width (Metric) 13.97cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit