Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Analytics™ IAQPoint2 CO2 Monitors

Manufacturer:  Honeywell Analytics™ 1508A2003

 View more versions of this product

Catalog No. 19-413-459


Add to cart

Description

Description

  • Fully functional, multi-color, touch screen interface
  • Operates on +24 VAC/VDC
  • Output: 4 to 20mA or 2 to 10 VDC
  • Switch selectable
  • Duct mount configuration
  • Low power consumption and ‘sleep mode’ feature
User‑Friendly Touchscreen Operation
  • Menu driven, customizable, easy-to-navigate display
  • Large 4.9 x 6.5cm (1.9 x 2.6 in.) VGA screen with easy-to-read LCD digits and graphical display
Applications
Auditoriums, Conference rooms, Schools, Hospitals, Washrooms, Kitchens, Janitorial closets, Copier/printing rooms, Warehouses/shipping areas
Specifications

Specifications

VGA screen with easy-to-read LCD digits and graphical display
Iaqpoint2 Carbon Dioxide Monitor
+24 VAC/VDC
Analog
Relay, 4 to 20mA or 2 to 10 VDC
Safety
CO2
Meets ASHRAE 15 standards; Intertek Listed to 3rd Editions, Intertek tested to EN. LonWorks
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit