Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell Analytics™ IAQPoint2 CO2 Monitors

$303.00

Specifications

Product Type Iaqpoint2 Carbon Dioxide Monitor
View More Specs

Products 1
Catalog Number Mfr. No. Outputs Price Quantity & Availability  
Catalog Number Mfr. No. Outputs Price Quantity & Availability  
19-413-459
Encompass
View Documents
Honeywell Analytics™
1508A2003
Relay, 4 to 20mA or 2 to 10 VDC
Each for $303.00
Add to cart
 
Description

Description

  • Fully functional, multi-color, touch screen interface
  • Operates on +24 VAC/VDC
  • Output: 4 to 20mA or 2 to 10 VDC
  • Switch selectable
  • Duct mount configuration
  • Low power consumption and ‘sleep mode’ feature
User‑Friendly Touchscreen Operation
  • Menu driven, customizable, easy-to-navigate display
  • Large 4.9 x 6.5cm (1.9 x 2.6 in.) VGA screen with easy-to-read LCD digits and graphical display
Applications
Auditoriums, Conference rooms, Schools, Hospitals, Washrooms, Kitchens, Janitorial closets, Copier/printing rooms, Warehouses/shipping areas
Specifications

Specifications

Iaqpoint2 Carbon Dioxide Monitor
SDS
Product Certifications
Provide Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit