Honeywell Analytics™ IAQPoint2 CO2 Monitors, Wall Mount

Improve indoor air quality and cut energy costs with CO2 monitoring for demand control ventilation.

Manufacturer: Honeywell Analytics™ 1508A1003

Catalog No. 19-413-451

  Check Availability
Add to Cart


    Height (English) 5 in.
    Height (Metric) 12.7cm
    Width (English) 3 in.
    Width (Metric) 7.62cm
    Temperature (English) Max. Operating 32° to 122°F
    Temperature (Metric) Max. Operating 0° to 50°C
    Weight (English) 0.44 lb.
    Weight (Metric) 0.19kg
    Certifications/Compliance ASHRAE 15, LEED, ETL, CE, ANSI/UL 61010-1, CAN/CSA C22.2
    Product Type Iaqpoint2 Carbon Dioxide Monitor
    Display Type LCD
    Measurement Range 0 to 500ppm
    Length (English) 1.5 in.
    Length (Metric) 3.81cm
    Outputs Analog, Relay
    Dimensions (L x W x H) 1.5 x 3 x 5 in. (3.81 x 7.62 x 12.7cm)

    • Fully functional, multi-color, touch screen interface
    • Operates on +24 VAC/VDC
    • Output: 4 to 20mA or 2 to 10 VDC
    • Switch selectable
    • Low power consumption and ‘sleep mode’ feature
    • Relay for local fan activation
    User‑Friendly Touchscreen Operation
    • Menu driven, customizable, easy-to-navigate display
    • Large 4.9 x 6.5cm (1.9 x 2.6 in.) VGA screen with easy-to-read LCD digits and graphical display
    Auditoriums, Conference rooms, Schools, Hospitals, Washrooms, Kitchens, Janitorial closets, Copier/printing rooms, Warehouses/shipping areas


    Intertek Listed to 3rd Editions, Intertek tested to EN, LonWorks


    Meets ASHRAE 15 standards


    5 year sensor life with automatic self-calibration

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit