Honeywell Analytics™ IAQPoint2 VOC Monitors

Manufacturer: Honeywell Analytics™ 1508A1010

 View more versions of this product

Catalog No. 19-413-456

  Check Availability
Add to Cart

    Specifications

    Length (Metric) 3.81cm
    Measurement Range 0 to 100ppm
    Height (English) 5 in.
    Height (Metric) 12.7cm
    Temperature (English) Max. Operating 32° to 122°F
    Temperature (Metric) Max. Operating 0° to 50°C
    Width (English) 3 in.
    Weight (English) 0.44 lb.
    Weight (Metric) 0.19kg
    Certifications/Compliance LEED, ETL, CE, ANSI/UL 61010-1, CAN/CSA C22.2
    Width (Metric) 7.62cm
    Dimensions (L x W x H) 1.5 x 3 x 5 in. (3.81 x 7.62 x 12.7cm)
    Length (English) 1.5 in.
    Outputs Analog, display
    Product Type Iaqpoint2 Voc Monitor

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit