Honeywell Analytics™ IAQPoint2 VOC Monitors

Manufacturer: Honeywell Analytics™ 1508A1012

 View more versions of this product

Catalog No. 19-413-457

 N/A
N/A

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Height (English) 5 in.
    Temperature (English) Max. Operating 32° to 122°F
    Temperature (Metric) Max. Operating 0° to 50°C
    Width (English) 3 in.
    Weight (English) 0.44 lb.
    Weight (Metric) 0.19kg
    Certifications/Compliance LEED, ETL, CE, ANSI/UL 61010-1, CAN/CSA C22.2
    Width (Metric) 7.62cm
    Dimensions (L x W x H) 1.5 x 3 x 5 in. (3.81 x 7.62 x 12.7cm)
    Length (English) 1.5 in.
    Length (Metric) 3.81cm
    Outputs Analog, relay, display
    Measurement Range 0 to 100ppm
    Product Type Iaqpoint2 Voc Monitor
    Height (Metric) 12.7cm

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit