Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Sperian™ Pure Fit™ 372 Lightweight Nitrile Coated Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Description
- Gloves wear longer, and protect hands better than seamless knit cotton/polyester
- Fully dipped gloves protect against liquid, and some chemical penetration
- Pure Fit™ liners and coatings are lightweight and comfortable
- Dexterity and tactile sensitivity for precision work
Specifications
ANSI Abrasion Rating | ANSI 4 |
Coated Area | Full Glove |
Construction | Seamless Knit |
Coating Material | Nitrile |
Color | Black |
Cut Resistance Rating | ANSI A2 |
Exterior Finish | No Texture |
Hand | Specific |
Material | Nylon |
Product Type | Dip-coated Gloves |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction