Honeywell B-Safe Lockout/Tagout Devices for Valves

Manufacturer: Honeywell BS02Y

 View more versions of this product

Catalog No. 19-170-187

  Check Availability
Add to Cart

    Specifications

    Color Yellow
    Diameter (English) Shackle 0.31 in.
    Diameter (Metric) Shackle 0.78cm
    For Use With (Application) Locking out quarter turn ball valves with flat 'dog-leg' handles
    Temperature Range (Metric) -46° to 182°C
    Material Polypropylene
    Product Type Lockout/Tagout Device
    For Use With (Equipment) 1.5 to 2.5 in ball valve
    Temperature Range (English) -50° to 360°F

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit