Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Chemsoft Industrial Nitrile Gloves

Demonstrate superior stretch—up to 59% more than traditional industrial-weight nitrile gloves

Manufacturer:  Honeywell™ CS113B10/PRC

 View more versions of this product

Catalog No. 19-045-425D

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Description

Description

Provide excellent resistance to chemical permeation, cuts, snags and abrasions.

  • Nitrile construction offers no hand fatigue usually associated with industrial-weight gloves
  • Features textured sandblast finish
  • Curved-hand shape offers more natural fit
  • Flock-lined with straight cuff
  • Hand specific, nonsterile
  • Length: 13 in. long (33cm)
  • Thickness: 15mil
  • Color: Royal blue

Specifications

Specifications

Safety
10
33 cm
Nitrile
13 in.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit