Honeywell Chemsoft Nitrile Powder Free Gloves

Ideal for electronics, nuclear, packaging or inspections.

Manufacturer: Honeywell CS042W/M

 View more versions of this product

Catalog No. 19-120-2443

  Check Availability
Add to Cart

    Specifications

    Certifications USDA, FDA, 21 CFR, ISO9001:2000, EN 374, EN 388, EN 420
    Glove Cuff Style Rolled
    Size Medium
    Thickness 5mil
    Disposable Yes
    Hand Ambidextrous
    Length (English) 12 in.
    Latex Free Yes
    Length (Metric) 30.5cm
    Material Nitrile
    Powdered No
    Tensile Strength 22
    Coating Material Textured
    Color White

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit