Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Class 2 Traffic Safety Vest
Click to view available options
Size:
Large
X-Large
2X-Large
3X-Large
Description
- Constructed from 100% polyester
- Zipper front for quick and easy donning
- Two 1 1/2 in. (3.8cm) North-Brite™ reflective vertical stripes on the front and back
- One horizontal reflective stripe on the waist
Order Info
Available in orange or lime.
Compliance
Meets ANSI/ISEA 107, Class 2 standards.
Specifications
Color | Orange |
Size | X-Large |
Material | Polyester |
Tape Type | 1.5 in. North-Brite™ vertical reflective stripes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction