Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Class 2 Traffic Safety Vests
Provides excellent visibility for workers exposed to traffic speeds exceeding 50 mph.
Specifications
Material | Polyester |
---|---|
Tape Type | 2 in. North-Brite™ vertical retroreflective stripes |
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Size | Price | Quantity & Availability | ||||
19-120-619
|
Honeywell
TVA3/2NZ/L2XL |
Lime | 2X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-120-617
|
Honeywell
TVA3/2NZ/O2XL |
Orange | 2X-Large |
This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-120-620
|
Honeywell
TVA3/2NZ/L3XL |
Lime | 3X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
19-310-005
|
Honeywell
TVA3/2NZ/OXL |
Orange | X-Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Constructed of 100% polyester
- Has two, 1 1/2 in. (3.8cm) North-Brite reflective vertical stripes on the front and back
- With a pair of 1 1/2 in. (3.8cm) horizontal stripes on the waist
- Zipper front makes donning quick and easy
Order Info
Available in orange or lime.
Compliance
Meets ANSI/ISEA 107, Class 2 standards.
Specifications
Polyester | |
2 in. North-Brite™ vertical retroreflective stripes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title