Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Class 2 Traffic Safety Vests
Click to view available options
Color:
Lime
Orange
Size:
2X-Large
3X-Large
Description
- Constructed of 100% polyester
- Has two, 1 1/2 in. (3.8cm) North-Brite™ reflective vertical stripes on the front and back
- With a pair of 1 1/2 in. (3.8cm) horizontal stripes on the waist
- Zipper front makes donning quick and easy
Order Info
Available in orange or lime.
Compliance
Meets ANSI/ISEA 107, Class 2 standards.
Specifications
Closure Type | Zipper |
Certifications/Compliance | ANSI ISEA 107-1999 Class 3 |
Color | Lime |
Size | 3X-Large |
Material | Polyester |
Tape Type | 2 in. North-Brite™ vertical retroreflective stripes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction