Honeywell Dexi-Task Nitrile Gloves

For industrial examination and medical use

Manufacturer: Honeywell LA049PF/L

 View more versions of this product

Catalog No. 19-150-1036

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Certifications USDA, FDA, 21 CFR, EN 455-1, 2, EN 374-1, EN 420, ASTM D 3578
    Dimensions (L x W) 9 x 4.13 in. (23 x 10.5cm)
    Disposable Yes
    Glove Cuff Style Rolled
    Hand Ambidextrous
    Grade Medical
    Length (English) 9 in.
    Latex Free Yes
    Length (Metric) 23cm
    Material Nitrile
    Powdered No
    Size Large
    Tensile Strength 16
    Thickness 5mil
    Coating Material Textured
    Width (English) 4.13 in.
    Width (Metric) 10.5cm
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit