Honeywell Dexi-Task Nitrile Gloves

For industrial examination and medical use

Manufacturer: Honeywell LA049/L

 View more versions of this product

Catalog No. 19-130-1165C

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Certifications USDA, FDA, 21 CFR, EN 455-1, 2, EN 374-1, EN 420, ASTM D 3578
    Dimensions (L x W) 9 x 4.13 in. (23 x 10.5cm)
    Glove Cuff Style Rolled
    Latex Free Yes
    Hand Ambidextrous
    Grade Medical, exam
    Length (Metric) 23cm
    Powdered Yes
    Size Large
    Disposable Yes
    Length (English) 9 in.
    Material Nitrile
    Tensile Strength 16
    Thickness 5mil
    Coating Material Textured
    Width (English) 4.13 in.
    Width (Metric) 10.5cm
    Color Blue

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit