Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Knit Cotton Gloves with Dual Sided PVC-Dot Grip
Click to view available options
Gender:
Women's
Description
- PVC dot coating improves grip and provides abrasion resistance
- String knit shell keeps hands clean in dirty applications
- Knit wrist prevents dirt and debris from entering the glove
- Reversible style can be worn on either hand
Specifications
Construction | String Knit |
Coating Material | PVC Dots (2 Sides) |
Color | Natural |
Hand | Ambidextrous |
Material | Cotton |
Size | Universal |
Style | Reversible |
For Use With (Application) | General Handling and Maintenance |
Gender | Women's |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction