Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ DVO™ Laser Eyewear: Glendale XC
Click to view available options
Filter Type:
101
102
Lens Tint:
Brown
Clear
Transmittance Value:
24%
52%
Description
Filters have excellent visible light transmission and will not degrade from UV exposure for a wide range of laser wavelengths (see specifications). Argon lenses let wearer see the termination point of the beam.
- Spectacles with a dual 9-base wraparound lens offer superior coverage and uninterrupted peripheral vision
- Multi-material cushions provide all-day comfort
- Detachable Rx insert included
Do not use during exposure to direct laser radiation.
Compliance
Meets ANSI Z87.1-2003 and ANSI Z136.1-2007 standards.
Specifications
Certifications/Compliance | ANSI Z87.1-2003, ANSI Z136.1-2007 |
Filter Type | 101 |
Lens Tint | Clear |
Includes | Glendale XC Frame |
Transmittance Value | 52% |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction