Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ DVO™ Laser Eyewear: Glendale XC

Click to view available options
Filter Type:
101
102
Lens Tint:
Brown
Clear
Transmittance Value:
24%
52%

For use with low-powered lasers and by those exposed to diffuse laser radiation

Filters have excellent visible light transmission and will not degrade from UV exposure for a wide range of laser wavelengths (see specifications). Argon lenses let wearer see the termination point of the beam.

  • Spectacles with a dual 9-base wraparound lens offer superior coverage and uninterrupted peripheral vision
  • Multi-material cushions provide all-day comfort
  • Detachable Rx insert included

Do not use during exposure to direct laser radiation.

Compliance

Meets ANSI Z87.1-2003 and ANSI Z136.1-2007 standards.

Certifications/Compliance ANSI Z87.1-2003, ANSI Z136.1-2007
Filter Type 102
Lens Tint Brown
Product Type Laser Eyewear
Includes Glendale XC Frame
Transmittance Value 24%
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit