Learn More
Honeywell™ DVO™ Laser Eyewear: LOTG Series
For use with low-powered lasers and by those exposed to diffuse laser radiation
Catalog Number | Mfr. No. | Lens Tint | Transmittance Value | Price | Quantity & Availability | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Lens Tint | Transmittance Value | Price | Quantity & Availability | ||||
19-166-333
|
Honeywell™
LOTG532ALIGN |
Amber | 65% | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
17-377-402
|
Honeywell™
3140135 |
Aqua | 52% | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
18-999-577B
|
Honeywell™
LOTGARGON/KTP |
Orange | 53% | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
18-999-579B
|
Honeywell™
LOTGCO2 |
Clear | 65% | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
18-999-582B
|
Honeywell™
LOTGHENE |
Light Blue | 46% | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
Filters have excellent visible light transmission and will not degrade from UV exposure for a wide range of laser wavelengths (see specifications). Argon and helium-neon lenses let wearer see the termination point of the beam.
- Universal design fits comfortably, even over prescription eyewear
- Patented adjustable temples with Duoflex™ “comfort cushions” alleviate pressure
- Nylon frame supports impact-resistant polycarbonate lens
Do not use during exposure to direct laser radiation.
Compliance
Meets ANSI Z87.1-2003 and ANSI Z136.1-2007 standards.
Specifications
Laser Eyewear | |
LOTG Frame |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.