Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ DVO™ Laser Eyewear: LOTG Series
Click to view available options
Lens Tint:
Amber
Aqua
Light Blue
Transmittance Value:
46%
52%
65%
Description
Filters have excellent visible light transmission and will not degrade from UV exposure for a wide range of laser wavelengths (see specifications). Argon and helium-neon lenses let wearer see the termination point of the beam.
- Universal design fits comfortably, even over prescription eyewear
- Patented adjustable temples with Duoflex™ “comfort cushions” alleviate pressure
- Nylon frame supports impact-resistant polycarbonate lens
Do not use during exposure to direct laser radiation.
Compliance
Meets ANSI Z87.1-2003 and ANSI Z136.1-2007 standards.
Specifications
Certifications/Compliance | ANSI Z87.1-2003, ANSI Z136.1-2007 |
Filter Type | 151 |
Lens Tint | Amber |
Product Type | Laser Eyewear |
For Use With (Equipment) | low-powered lasers and by those exposed to diffuse laser radiation |
Includes | LOTG Frame |
Transmittance Value | 65% |
Wavelength | 532 nm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction