Honeywell E-Safe Electrical Lockout Devices

Manufacturer: Honeywell LP110

 View more versions of this product

Catalog No. 19-170-201

  Check Availability
Add to Cart

    Specifications

    Diameter (Metric) Hole 8mm
    Height (English) Plug 1.75 in.
    Height (English) 1.75 in.
    Height (Metric) 44.5mm
    Size (English) Cable 0.5 in.
    Width (Metric) 44.5mm
    Diameter (English) Hole 0.312 in.
    For Use With (Application) Manufacturing, mining, municipal services, oil and gas, utilities
    For Use With (Equipment) For 110V/220V
    Height (Metric) Plug 44.5mm
    Includes Sliding closure and integrated multiple lockout
    Width (English) 1.75 in.
    Material Polypropylene
    Size (Metric) Cable 12mm
    Product Type Electrical Plug Lockout

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit