Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Eclipse 8700 Structural Firefighting Gloves
Gloves have a swing thumb and convertible cuff so it can be worn as a wristlet or a gauntlet style glove
Specifications
Certifications/Compliance | NFPA 1971 |
---|---|
Material | Elkskin Leather, Kangaroo Leather |
Glove Cuff Style | Convertible |
Includes | 360° Inner pull tab |
Liner Material | Dupont™ Kevlar™ aramid fibers, Dupont™ Nomex™ aramid fibers |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-805-40001
|
Honeywell
GL8700XXS |
2X-Small |
Pair for
|
N/A | |||||
Part Not Found |
|||||||||
19-805-40002
|
Honeywell
GL8700XS |
X-Small |
Pair for
|
N/A | |||||
Part Not Found |
|||||||||
19-805-40003
|
Honeywell
GL8700S |
Small |
Pair for
|
N/A | |||||
Part Not Found |
|||||||||
19-805-40004
|
Honeywell
GL8700M |
Medium |
Pair for
|
N/A | |||||
Part Not Found |
|||||||||
19-805-40007
|
Honeywell
GL87002XL |
2X-Large |
Pair for
|
N/A | |||||
Part Not Found |
|||||||||
19-805-40005
|
Honeywell
GL8700L |
Large |
Pair for
|
N/A | |||||
Part Not Found |
|||||||||
19-805-40006
|
Honeywell
GL8700XL |
X-Large |
Pair for
|
N/A | |||||
Part Not Found |
|||||||||
19-805-40008
|
Honeywell
GL87003XL |
3X-Large |
Pair for
|
N/A | |||||
Part Not Found |
|||||||||
Description
- Kangaroo outer shell palm stands up to abrasion, and is strong enough for any fire fighting task
- Densely packed fibers minimize water absorption, and the leather does not become slippery when wet
- Elk back and anti-slash strip offers superior insulation and high heat stability
- Pyrotect moisture barrier offers very high Moisture Vapor Transmission Rate, excellent low-temperature flexibility, economical breathability
- Kevlar/ Nomex thermal lining offers heat protection and superior cut resistance
- Convertible cuff may be worn as wristlet or folded back to convert to gauntlet style
- 2-D patterning with Swing Thumb
- Level of Bloodborne Pathogen Protection: HNO
Compliance
NFPA 1971
Specifications
NFPA 1971 | |
Convertible | |
Dupont™ Kevlar™ aramid fibers, Dupont™ Nomex™ aramid fibers |
Elkskin Leather, Kangaroo Leather | |
360° Inner pull tab |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title