Honeywell Fendall Porta Stream™ II Eyewash Station

Keep workers safe with the Honeywell Fendall Porta Stream™ II Eyewash Station, a totally self-contained station for areas without access to plumbed water.

Manufacturer: Honeywell 320002300000

 View more versions of this product

Catalog No. 19-811-411

  Check Availability
Add to Cart

Alert

Note: Since the first few seconds of an eye injury are critical, a portable eyewash station will provide immediate relief until the worker has access to either a plumbed station or a shower. Portable stations support a plumbed or self-contained drenching facility. They do not take the place of a 15-minute flushing facility.


    Specifications

    Product Type Fendall Porta Stream II Eyewash station
    Capacity (English) 16 gal.
    Capacity (Metric) 60.5L
    Capacity 2048 oz., 60566.58mL
    Certifications/Compliance ANSI Z358.1 - Meets ANSI Z358.1 15-minute flushing requrement
    Color Hi viz green
    Depth (English) 19 in.
    Depth (Metric) 48.26cm
    Flow Rate 0.4 gal./min.
    For Use With (Application) Emergency eye care
    Height (English) 24 in.
    Height (Metric) 60.96cm
    Includes Water additive
    Material High Impact Polyethylene
    Mounting Single bracket mounting device or transported with optional universal cart or universal stand
    Rinse Time 15 minutes

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit