Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ 9550 Fire Mate™ Kangaroo Leather Firefighter Gloves
Click to view available options
Size:
2X-Small
Small
Large
3X-Large
Description
- Kangaroo leather on the palm absorbs significantly less water than traditional leather
- Pliable elkhide leather on the back of the glove is soft and comfortable
- Crosstech™ Moisture Barrier is stable and durable with high temperature resistance
- Nomex™/Aramid Fiber liner for thermal protection
- Enhanced grip capabilities in wet applications
Certifications
NFPA 1971-2007, NFPA 1951-2007
Specifications
Back Material | Elkhide Leather |
Certifications/Compliance | NFPA 1971-2007, NFPA 1951-2007 |
Cuff Material | Leather |
Coating Material | Uncoated |
Hand | Specific |
Product Type | Structural Firefighting Gloves |
Size | Small |
Glove Cuff Style | Gauntlet |
Includes | Crosstech™ Moisture Barrier |
Liner Material | Nomex™/Aramid Fiber |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction