Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ NorthFlex Light Task Plus 5™ Cut-Resistant Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
2X-Large
Description
- Bi-polymer coating is a blend of nitrile and PU (polyurethane)
- Comfortable, high performance cut-resistant
- Seamless form fitting liner contains 'stretch-broken' Dynamo yarn that is cool and flexible
- 13-gauge liner also contains glass fiber for enhanced cut resistance
- Knit wrist
Specifications
Coating Material | Bi-Polymer |
Color | Black |
Cut Resistance Rating | ANSI A5 |
Hand | Specific |
Material | Dyneema Fiber |
Product Type | Cut-resistant Gloves |
Size | Small |
For Use With (Application) | Material handling, assembly work, sheet metal, glass |
Glove Cuff Color | Orange |
Glove Cuff Style | Knit |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction