Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ NorthFlex Light Task Plus II Cut-Resistant Gloves, Polyurethane Coated
Click to view available options
Size:
Small
Medium
X-Large
2X-Large
Glove Cuff Color:
Blue
Orange
Red
White
Description
- Seamless, cut-resistant liner is made from Dyneema
- Polyurethane palm coating is light for comfort and maximum tactility
- High abrasion and puncture resistance
- Glove conforms to the shape of the hand
- Back of the glove is uncoated for ventilation and comfort
Specifications
ANSI Abrasion Rating | ANSI 4 |
Coating Material | Polyurethane |
Color | Black, Gray |
Cut Resistance Rating | ANSI A2 |
Hand | Ambidextrous |
Material | Dyneema™ |
Product Type | Cut-resistant Gloves |
Size | X-Large |
For Use With (Application) | Handling sharp objects, particularly sheet Metal and abrasives handling |
Glove Cuff Color | White |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction