Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Hi-Viz Omni Brite Vest
Fluorescent colors for visibility, lightweight style for comfort
$17.50
Specifications
Material | Polyester |
---|---|
Size | Universal |
Tape Type | 1 in. Yellow reflective stripes |
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Color | Price | Quantity & Availability | |||||
19-310-014
|
Honeywell
TV55RS/1S |
Orange |
Each for $17.50
|
|
19-310-015
|
Honeywell
TV55RS/1SLY |
Lime |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
Constructed of lightweight, comfortable polyester mesh in hi-viz lime or orange with a choice of three reflective stripes widths.
- Pair of either 1 in. (2.5cm), 1 3/8 in. (3.5cm) or 2 in. (5.1cm) vertical stripes on the front and back of the vest for higher visibility
- Velcro front closure and elastic sides for a secure fit
- One size fits all
Order Info
One size fits all.
Specifications
Polyester | |
Universal | |
1 in. Yellow reflective stripes |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title