Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Ink-Free Silver Shield/4H Gloves
$36.00 - $333.00
Specifications
Color | Silver |
---|---|
Material | Ethylene Vinyl Alcohol, Polyethylene |
Disposable | Yes |
Exterior Finish | Smooth |
For Use With (Application) | aerospace, chemical processing and transporting, domestic preparedness, hazmat work, Petrochemical |
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Size | Price | Quantity & Availability | |||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Length (English) | Length (Metric) | Size | Price | Quantity & Availability | |||
19-048-511C
|
Honeywell
SSG/10/IF |
16 in. | 43 cm | 10 |
Pack of 10 for $71.75
Case of 5 PK for $358.75 |
|
19-048-511F
|
Honeywell
SSG/7/IF |
16 in. | 43 cm | 7 |
Case of 50 for $333.00
|
|
19-048-511I
|
Honeywell
SSG/11/IF |
16 in. | 43 cm | 11 |
Pack of 10 for $71.75
Case of 5 PK for $358.75 |
|
19-048-511H
|
Honeywell
SSG/9/IF |
16 in. | 43 cm | 9 |
Pack of 10 for $36.00
Case of 5 PK for $180.00 |
|
19-048-511G
|
Honeywell
SSG/8/IF |
14 in. | 35.5 cm | 8 |
Pack of 10 for $36.00
Case of 5 PK for $180.00 |
|
Specifications
Silver | |
Yes | |
aerospace, chemical processing and transporting, domestic preparedness, hazmat work, Petrochemical |
Ethylene Vinyl Alcohol, Polyethylene | |
Smooth | |
Straight |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title