Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Junkyard Dog Seamless Knit Gloves, Leather Palm
Click to view available options
Size:
7
9
Description
- Aramid fiber shell features strength, dexterity and comfort
- Full, split-leather palm provides secure wet and oily grip
- Reinforced thumb crotch extends longevity and helps to resist abrasion
Specifications
ANSI Abrasion Rating | ANSI 3 |
Certifications/Compliance (Europe) | EN 420:2003 + A1:2009 |
Construction | Knit |
Coating Material | Leather |
Color | Yellow |
Cut Resistance Rating | ANSI A2 |
Hand | Ambidextrous |
Material | Aramid Fiber |
Product Type | Cut-resistant Gloves |
Size | 9 |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction