Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ Junkyard Dog Seamless Knit Gloves, Leather Palm

Catalog Number 19049942
Click to view available options
Size:
7
9
This item is not returnable. View return policy
This item is not returnable. View return policy

Standard weight aramid fibers gloves with full premium leather palm and thumb crotch provide cut and abrasion resistance.

  • Aramid fiber shell features strength, dexterity and comfort
  • Full, split-leather palm provides secure wet and oily grip
  • Reinforced thumb crotch extends longevity and helps to resist abrasion

TRUSTED_SUSTAINABILITY
ANSI Abrasion Rating ANSI 3
Certifications/Compliance (Europe) EN 420:2003 + A1:2009
Construction Knit
Coating Material Leather
Color Yellow
Cut Resistance Rating ANSI A2
Hand Ambidextrous
Material Aramid Fiber
Product Type Cut-resistant Gloves
Size 9
EN388 Standard EN 388:1341B, EN 388:134X
For Use With (Application) Automotive assembly, sheet metal, glass handling, metal stamping, metal fabrication, recycling, canning, injection moulding, paper/pulp industry
Gender Men's
Glove Cuff Style Knit
Grip Design PVC Dots
Liner Material Aramid Fiber
Model KV18A-100-50
Series HyFlex 70-330
Length (English) 8 in.
Length (Metric) 20.3 cm
Show More Show Less
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit