Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Honeywell™ KoreKooler Rehab Chair

Uses hand and forearm immersion to actively cool and reduce core temperature

Manufacturer:  Honeywell™ KKBAGS

 View more versions of this product

Catalog No. 19-171-023

This item has been discontinued and is no longer available. Please call customer service for assistance: 1-800-766-7000.


Includes: Vented carrying bag and two reservoir bags.

Description

Description

This modified folding chair has built-in arm reservoirs that provide direct skin contact with ambient temperature water to quickly and effectively cool firefighters.

  • Wide-rail construction accommodates bulky turnout gear and holds up to 300 lb. (136kg)
  • Sling construction mimics a hammock effect to relax and support the firefighter
  • No need to cool water in the reservoirs
  • Simply fill reservoir bags with water from a house spigot, engine pump or hydrant and replace after each rehab
  • Optional rehab sun shade (highly recommended) clamps to chair and replacement reservoir bags available separately

Order Info

Seat height: 17 in. (43.2cm); chair weight empty: 11 lb. (5kg)

Specifications

Specifications

300 lb.
Blue
For KoreKooler rehab chair
43.6cm
Kore kooler™ Rehab Chair
0.02kg
136kg
Uses hand and forearm immersion to actively cool and reduce core temperature
16 in.
Vented carrying bag and two reservoir bags
250+ lb.
Documents
Provide Content Correction

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit