Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Long Sleeve PVC Gloves
Click to view available options
Glove Cuff Style:
Elasticated
Suspender Strap
Specifications
Certifications/Compliance | ANSI/ISEA 105, ASTM D 3389-05, ASTM F 1790-97, OSHA 29 CFR 1915.157 |
Certifications/Compliance (Europe) | EN 420 |
Color | Green |
Hand | Ambidextrous |
Latex Free | Yes |
Material | PVC |
Size | Large |
EN388 Standard | EN 388:4121 |
For Use With (Application) | Agriculture, chemical and food services |
Glove Cuff Style | Suspender Strap |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction