Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Nomex™ SWAT Law Enforcement Gloves
Click to view available options
Size:
6
7
8
9
10
11
12
Description
- Constructed from 100% DuPont™ Nomex™ Grade A fibers for flame and heat resistance
- Chrome-tanned, sheepskin leather palms enhance grip capabilities
- Gloves exceed all USAF specifications for thermal protection
- Ideal for law enforcement and/or SWAT applications
Compliance
Exceeds USAF Specifications for Thermal Protection
Specifications
Certifications/Compliance | Exceeds USAF Specifications for Thermal Protection |
Color | Black |
Hand | Specific |
Material | Nomex |
Size | 7 |
For Use With (Application) | Law Enforcement and SWAT |
Gender | Unisex |
Glove Cuff Style | Open |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction