Honeywell PBI Aluminized BPR Proximity Pants

Cut generously to facilitate cooling and ventilation

Manufacturer: Total Fire Group SAEGSA00496XL

 View all options for this product

Catalog No. 19-165-787


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Size X-Large
    Material 7 oz. Aluminized PBI Silver; Crosstech/Nomex Moisture Barrier
    Size (Metric) Waist 111.7cm

    • Outer shell of 7 oz. aluminized PBI silver
    • Two-layer spunlace/meta-aramid thermal liner
    • Detachable inner liner
    • CrossTech™/Nomex™ moisture barrier
    • 1.5 in. Velcro™ fly
    • Inspection port liner
    • Angled cuffs
    • Two take-up postman straps
    • Bellows pockets: 9 x 9 x 1 1/2 in.
    • H-style suspenders with buttons installed
    • Hook and D exterior closures with hook and pile interior

    With Padded Suspenders

    • Aluminized PBI silver replaceable heat channel knees with three layers of insulation and military style frames
    • Marine Corp Proximity NFPA 2007 Edition Specifications
    With Lime Scotchlite™ Trim Suspenders
    • Aluminized PBI silver replaceable heat channel knees with military style frames
    • Army/Air Force Proximity NFPA 2007 Edition Specifications

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit