Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Perfect-Coat Cut-Resistant Gloves
Click to view available options
Size:
Small
Medium
Large
X-Large
Hem Color:
Blue
Red
White
Yellow
Specifications
Coating Material | Natural Rubber |
Color | Yellow |
Cut Resistance Rating | ANSI A4 |
Material | Aramid Fiber, Stainless Steel Fiber |
Product Type | Cut-resistant Gloves |
Size | Small |
For Use With (Application) | Protects against cuts and abrasions from glass, metals and other sharp objects |
Glove Cuff Color | Red |
Glove Cuff Style | Knit |
Hem Color | Red |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction