Learn More
Honeywell Perfect-Coat Rubber Coated Full Palm Gloves
Feature fully coated natural rubber palm, fingers, thumb, and over knuckles to provide greater abrasion protection
Specifications
Cleaning Procedure | Withstands commercial laundry room detergents (up to pH 14) and warm water temperatures up to 120°F. Lower heat settings up to 180°F are suggested for drying as extreme heat may cause shrinking and degradation. |
---|---|
Coated Area | Palm, knuckle |
Color | Blue, Gray |
Material | Rubber |
Exterior Finish | Rough |
Alert:
Warning: These products contain natural rubber latex, a component of which may cause allergic reaction in some users. Use only as directed and in accordance with manufacturer instructions and warnings. Please consult your institution's policies regarding use of these products.
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-014-389C
|
Honeywell
305PCL |
Large |
This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. |
N/A |
Description
- Textured finish provides a safe, sure grip
- Comfortable, seamless knit cotton-polyester to blend shell
- Ergonomic design conforms snugly to the natural shape of the hand, reducing hand fatigue
- Gray fabric hides the dirt, allowing longer usage between washings
Specifications
Withstands commercial laundry room detergents (up to pH 14) and warm water temperatures up to 120°F. Lower heat settings up to 180°F are suggested for drying as extreme heat may cause shrinking and degradation. | |
Blue, Gray | |
Rough | |
Knit |
Palm, knuckle | |
Rubber | |
construction, recycling, lumber and mill work, Glass handling, Metal stamping, automotive, landscaping | |
Cotton, Polyester |
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.