Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Perfect Fit KVD18A Aramid Fiber Gloves, PVC Dot Coated
Click to view available options
Size:
Large
2X-Large
Description
- String knit
- Aramid fiber
- 7-gauge
- PVC brown dots on palm, single-sided
- ANSI Cut Level A2
Specifications
Construction | String Knit |
Coating Material | PVC Dots (1 Side) |
Color | Yellow, Brown |
Cut Resistance Rating | ANSI A2 |
Hand | Specific |
Material | Aramid Fiber |
Product Type | Cut-resistant Gloves |
Size | 2X-Large |
EN388 Standard | EN 388 |
For Use With (Application) | automotive and part manufacturer, building and construction, fishing, general industry, Glass industries, Metal Steel, mining and quarrying, ship building, Wood industries |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction