Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Pure Fit PF570 HPPE Cut-Resistant Gloves, Nitrile Coated
Click to view available options
Size:
Small
Medium
Large
Glove Cuff Color:
Blue
Red
Yellow
Description
- White high performance polyethylene (HPPE) and stainless steel blended shell
- Lycra™ plating provides comfortable, snug fit
- Gray nitrile palm and fingertip coating provides extra durability and secure grip
- 13-gauge, lightweight construction
Specifications
ANSI Abrasion Rating | ANSI 4 |
Coating Material | Nitrile |
Color | Light Gray, Gray |
Cut Resistance Rating | ANSI A5 |
Material | HPPE, Stainless Steel Fiber |
Product Type | Cut-resistant Gloves |
Size | Large |
EN388 Standard | EN 388 |
For Use With (Application) | Precision handling |
Glove Cuff Color | Yellow |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction