Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ PowerCoat™ Double Dipped PVC Gloves
Click to view available options
Size:
X-Large
Length (English):
12 in.
Description
- Superior grip and dexterity, flexibility reduces hand fatigue and promotes increased productivity
- Supple as natural latex, but has the chemical resistance of PVC
- Ideal alternative for workers with latex allergies
- Excellent for multiple applications including glass handling, injection molding, plastic processing and more
Specifications
Color | Orange |
Material | PVC |
Size | X-Large |
Glove Cuff Style | Pinked |
Liner Material | Cotton |
Lining | Lined |
Series | PowerCoat™ 620 |
Length (English) | 12 in. |
Length (Metric) | 30.5 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction