Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ PowerCoat™ Nitrile Gloves
Click to view available options
Size:
Small
Description
- Disposable nitrile
- Latex-free
- 12 inch length
- Rolled cuff
- 8 mil
- Ideal for agriculture, chemical and oil/gas industries
Specifications
Certifications/Compliance | ANSI |
Chemotherapeutic Rated | No |
Applications | Industrial |
Color | Blue |
Disposable | Single-use |
Exterior Finish | No Texture |
Laboratory/Cleanroom Use | No |
Latex Free | Yes |
Material | Nitrile |
Powdered | Powder Free |
Show More |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?
Provide Content Correction