Honeywell PowerCoat™ Triple Dipped PVC Gloves

Super flexible PVC coating resists caustics, bases, alcohols and many acids

Manufacturer: Honeywell 660XXL

 View more versions of this product

Catalog No. 19-049-927D

  Check Availability
Add to Cart

    Specifications

    Exterior Finish Rough
    Glove Cuff Style Pinked
    Length (Metric) 30.5cm
    Material PVC
    Size 2X-Large
    Color Blue
    Length (English) 12 in.
    Lining Cotton
    Thickness 59mil

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit