Honeywell Ranger™ 1000 Boots

Offers complete protection and lightweight comfort

Manufacturer: Total Fire Group BT1000150M

 View more versions of this product

Catalog No. 19-826-053

  Check Availability
Add to Cart

Alert

This product contains natural rubber latex proteins which may cause allergic reactions in some individuals.


    Specifications

    Bottom Plate Material Steel
    Size 15
    Product Type Full Size Insulated Rubber Boots
    Material Natural and Butyl Rubber
    For Use With (Application) Ideal to provide an insulation
    Harness Style Medium width
    Height (English) 15 in.
    Height (Metric) 38.1cm
    Latex Free No
    Toe Material Steel
    Weight (Metric) 2.85kg
    Weight (English) 6.3 lb.
    Construction Shoe-Fit™
    Certifications/Compliance NFPA 1971, NFPA 1992, CSA and Mustard HD Protocol TOP-8-2-501
    Includes Athletic spacer mesh lining, removable insert, modified lug

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit