Honeywell Ranger™ 1600 Insulated Firefighting Boots, Narrow Width

Offers protection against punctures, moisture and electrical shocks

Manufacturer: Total Fire Group BT1600030N

 View more versions of this product

Catalog No. 18-818-070

  Check Availability
Add to Cart

    Specifications

    Size 3N
    Material Rubber; Wool Felt Lining
    Color Black/Yellow
    Height (English) 16 in.
    Weight (English) 7.1 lb.
    Certifications/Compliance NFPA 1971 and NFPA 1992

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit