Honeywell Ranger™ 2500 Noninsulated Firefighting Boots, Narrow Width Available on GSA/VA Contract for Federal Government customers only.

Offers protection against punctures, moisture and electrical shocks

Manufacturer: Total Fire Group BT2500110N

 View more versions of this product

Catalog No. 18-818-153

  Check Availability
Add to Cart

    Specifications

    Certifications/Compliance NFPA 1971 and NFPA 1992
    Height (English) 16 in.
    Weight (English) 6.6 lb.
    Color Black/Yellow
    Size 11N
    Material Rubber; Kevlar Nomex Lining

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit