Honeywell Ranger™ 2500 Noninsulated Firefighting Boots, Wide Width Available on GSA/VA Contract for Federal Government customers only.

Offers protection against punctures, moisture and electrical shocks

Manufacturer: Total Fire Group BT2500040W

 View more versions of this product

Catalog No. 18-818-186

  Check Availability
Add to Cart

    Specifications

    Material Rubber; Kevlar Nomex Lining
    Color Black/Yellow
    Weight (English) 6.6 lb.
    Certifications/Compliance NFPA 1971 and 1992
    Height (English) 16 in.
    Size 4W

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit