Honeywell Sleeves with Kevlar™

Constructed of 100% Kevlar brand fiber

Manufacturer: Honeywell KVS218TH

 View more versions of this product

Catalog No. 19-054489

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. 


    Specifications

    Glove Cuff Style Knit
    For Use With (Application) Metal sheet handling, recycling, automotive assembly, blade handling, knife sharpening, Glass handling
    Length (English) 18 in.
    Length (Metric) 45.72cm
    Size Universal
    Color Yellow
    Cut Resistance Rating Level 3
    Material Kevlar™
    Style Standard weight w/thumb hole

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit