Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell™ Swat Tactical Gloves
Gloves are constructed of DuPont™ Nomex™ for flame and fire resistance, with Aramid Fiber stitching for additional strength.
Specifications
Color | Black |
---|---|
Glove Cuff Style | Gauntlet |
Material | Nomex™ |
Palm Type | Sheepskin Leather |
Series | 1640 |
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Size | Price | Quantity & Availability | |||||
19-160-0144
|
Honeywell™
16407 |
7 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-160-0145
|
Honeywell™
16408 |
8 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-160-0146
|
Honeywell™
16409 |
9 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
19-160-0147
|
Honeywell™
164010 |
10 | This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000. | N/A |
Description
- DuPont™ Nomex™ construction, sewn with DuPont™ Kevlar™ Aramid Fiber
- Chrome-tanned sheepskin leather palm for enhanced grip capabilities
Specifications
Black | |
Nomex™ | |
1640 |
Gauntlet | |
Sheepskin Leather |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title