Honeywell Tails PBI Aluminized BPR Proximity Coats

Shortened front reduces garment weight and frees upper legs for unhampered climbing and crawling

Manufacturer: Total Fire Group SAEGSA00495SM

 View all options for this product

Catalog No. 19-165-777


This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Color Silver
    Size Small
    Material 7 oz. Aluminized PBI Silver

    Meet Army/Air Force NFPA 2007 Edition Specifications

    • Outer shell of 7 oz. aluminized PBI silver
    • Two-layer spunlace/meta-aramid thermal liner
    • Detachable liner with label pocket
    • CrossTech™/Nomex™ moisture barrier
    • Standard coat cuffs and foldover comfort chinstrap
    • Inspection port liner
    • Exterior hook and D closures with 1.5 in. Velcro™ interior
    • Articulating rapid rescue strap and two take-up postman straps
    • Nomex-tabbed long wristlets and sewn shingle cuffs
    • Dead air panels
    • Mic tab on left chest: 0.5 x 2.5 in.
    • Radio pocket on left chest: 8 x 3 x 2 in.
    • Sewn D-ring on right chest

  • Description & Specifications

Related Products

Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit