Honeywell Tails PBI Aluminized Silver LTO Proximity Coats, Miramar Specs

Outer shell of 7 oz. aluminized PBI silver provides excellent radiant heat reflectivity for firefighting applications of extreme heat

Manufacturer: Total Fire Group GSAMMI00079MD

 View more versions of this product

Catalog No. 19-167-043B

 N/A
N/A

This item has been discontinued by the manufacturer and is no longer available. Please call customer service for assistance: 1-800-766-7000.  View substitute products »


    Specifications

    Color Silver
    Size Medium
    Material 7 oz. Aluminum Pbi Shell; Crosstech/Nomex

    Proximity coats come with a two-piece sleeve

    • Outer shell of 7 oz. aluminized PBI silver
    • Two-layer spunlace/meta-aramid facecloth thermal liner
    • Crosstech™/Nomex™ facecloth moisture barrier
    • Standard coat cuffs and chin strap
    • Exterior hook and D closures with 1.5 in. Velcro™ interior
    • Label pocket on detachable liner
    • Articulating rapid rescue strap and two take-up postman straps
    • Nomex-tabbed long wristlets
    • NFPA 2007 Edition Specifications

  • Description & Specifications

Related Products


Product Content Feedback

We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Cancel Submit