Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
Honeywell Tuff-Coat Dipped Gloves
Feature seamless knit liners and durable quality coatings
Manufacturer: Honeywell 400L
Description
- Available in a variety of fibers to suit various application needs
- Soft and comfortable, with no seams to rub and chafe
- Coatings available in natural rubber and nitrile in many configurations
- Coatings provide extra protection and help to inhibit liquid penetration
Specifications
Palm, finger | |
Rough | |
Provides extra protection, inhibit liquid penetration | |
Acrylic | |
Black, Fluorescent Yellow | |
9 in. |
Withstands commercial laundry room detergents (up to pH 14) and warm water temperatures up to 120°F. Lower heat settings up to 180°F are suggested for drying as extreme heat may cause shrinking and degradation. | |
Knit | |
Rubber | |
Large | |
Yellow | |
23 cm |
Provide Content Correction
We continue to work to improve your shopping experience and your feedback regarding this content is very important to us. Please use the form below to provide feedback related to the content on this product.
Product Title